£75.49
Ex VAT
£90.59
Inc VAT
Product Details
Product Specification
Product Documents
The brake bleeding kit includes seven pieces, including six wrenches with integrated, captive sockets and one-way silicone bleed hose. Colour-coding makes it easy to identify the wrenches.
Features and Benefits
• Wrench sizes: 7, 8, 9, 10, 11 & 12mm - all colour coded.
• Single hex (6pt).
• Set comes with 1.2m silicon hose and check valve.
• Ideal for bleeding brake and hydraulic clutch systems.
• Packed in a blow case with EVA foam
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6783 |
Number of Pieces | 7 |
Product Type | Brake Bleeder Wrench |
UNSPSC Code | 27141001 |