£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
For removing brake retaining pins 5.5mm & 6mm.
Features and Benefits
• 2 piece
• For removing brake retaining pins
• Sizes 5.5mm & 6mm
• 6mm uses a pilot tip to locate in hollow pins
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341027124 |
ECLASS Code | 21049090 |
MFR Part No. | 2712 |
Number of Pieces | 2 |
Product Type | Brake Pin Punch |
UNSPSC Code | 27141001 |