£37.49
Ex VAT
£44.99
Inc VAT
Product Details
Product Specification
Product Documents
This adjustable brake caliper rewind tool is designed to be used on a huge range of vehicle applications, with an adjustable pin distance of 20mm to 35mm. The double-end design makes it an easy and efficient tool when winding back both left and right handed caliper pistons.
Features and Benefits
• Adjustable brake rewind for over 1500 applications on a huge range of vehicles
• Comes complete with reaction plate
• Designed with left and right hand screw thread for greater versatility
Typical Applications
• For use on huge range of vehicles and automobiles
Attribute | Value |
---|---|
Additional Features | Suitable for over 1,500 applications |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | Left and right hand screw thread |
MFR Part No. | 5751 |
Number of Pieces | 3 |
Overall Length | 380mm |
Product Type | Brake Caliper Re-Wind |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 500g |