£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Product Documents
This set includes right and left-hand threaded rewind tools with 2 pins fixed drive, reaction plate plus 15 adaptors that fit a variety of modern cars.
Features and Benefits
• 15 special adaptors and reaction plate
• Left and right hand threaded screw and T-bar
Notes
• Ensure the threaded bar is well lubricated with molybdenum disulphide grease before use
Attribute | Value |
---|---|
Additional Features | 325 |
Brand | Laser Tools |
ECLASS Code | 21049090 |
Includes | 15 adaptors |
MFR Part No. | 3835 |
Number of Pieces | 18 |
Product Type | Brake Caliper Rewind |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 2492g |