£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Hydraulic brake caliper spreader for 2, 4 and 6 piston calipers supplied with three sizes of spreader pad.
Features and Benefits
• Hydraulic high force brake caliper spreader
• Supplied with T-handle
• Spread range: 37 - 71mm
• Supplied with 3 sets of pads: 90 x 60mm, 150 x 60mm, 180 x 60mm
• For large 2, 4, & 6 piston calipers
• Centrally located hydraulic ram evenly spreads the force to prevent misalignment
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341080921 |
ECLASS Code | 21049090 |
Includes | T-handle |
MFR Part No. | 8092 |
Number of Pieces | 3 |
Product Type | Brake Caliper Spreader |
UNSPSC Code | 27141001 |