noscriptLaser Tools BRAKE/CLUTCH BLEEDER 12V 5629 | Cromwell Tools

Laser Tools

BRAKE/CLUTCH BLEEDER 12V

SKU:

LSR5035629B

MPN:

5629

£829.00

Ex VAT

£994.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A portable, self contained, pressurised brake bleeder which is powered from the vehicle's 12V battery - the output pressure is adjustable up to a maximum of 36psi (2.5 bar). Suitable for professional workshop use and can also be used on hydraulic clutch systems.


    Features and Benefits
    • Made from a Stainless Steel case with a reservoir tank that has a 5 litre capacity which enables the entire braking system fluid to be replaced in one fill without the risk of the reservoir running dry
    • The internal pressure pump is conveniently powered from the vehicle's 12V battery
    • Pressure adjustable up to 36psi (2.5 bar)
    • Supplied with catchment bottle and a syringe to remove old fluid and to help set the level
    • Suitable for both hydraulic brake and clutch systems
    • Supplied with a 44mm European brake fluid reservoir adaptor


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341056292

    ECLASS Code

    21049090

    MFR Part No.

    5629

    Tool Material

    Metal

    UNSPSC Code

    27141001