£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Product Documents
This brake disc measurement gauge is designed to measure the thickeness of brake discs with the wheels still on the vehicle, for quick and easy application in garages and automobile workshops.
Features and Benefits
• Fits easily to most digital vernier with quick and simply application
• Ensures most accurate quoting without the need to remove wheels or strip brakes
Typical Application
• Designed for brake disc measurement in garages and vehicle workshops
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 5493 |
Number of Pieces | 2 |
Overall Length | 236mm |
Product Type | Brake Disc |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 50g |