£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
When corrosion and dirt are sticking the discs in place, this brake disc puller can be used to pull off the drive flange. Can be used to push the driveshaft out where access permits. To fit discs from 165mm to 380mm in diameter.
Features and Benefits
• Brake disc puller with wide spread adjustable spring loaded legs
• Fits discs from 165mm to 380mm in diameter
• Throat depth: 120mm
• Supplied with a protective force screw end cap
• Threaded force screw - always use Molybdenum Disulphide grease
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341077082 |
ECLASS Code | 21049090 |
MFR Part No. | 7708 |
Product Type | Brake Disc Removal |
UNSPSC Code | 27141001 |