£90.99
Ex VAT
£109.19
Inc VAT
Product Details
Product Specification
A 3 piece kit designed specifically to allow a DTi gauge to be mounted securely in almost any position against the brake disc to measure disc warp.
Features and Benefits
• Ti gauge accurate to 0.01mm, total deflection 10mm
• Simple to adjust and lock in position
• Locking pliers allows the tool to be locked to any handy suspension bracket or component
• The segmented steel mounting post can be bent into the required position and then locked
Typical Applications
• Ideal for measurement of run-out on almost any rotating component including brake disc run-out, drive flange run-out and end float, differential drive flange run-out and end float, propeller shaft run-out, flywheel run-out, crankshaft end float, crankshaft and bearing ovality and Lathe/turning machine run-out and ovality
• For use on on cars & motorcycles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341060848 |
ECLASS Code | 21049090 |
MFR Part No. | 6084 |
Number of Pieces | 3 |
Product Type | Brake Gauges |
UNSPSC Code | 27141001 |