£25.79
Ex VAT
£30.95
Inc VAT
Product Details
Product Specification
A multi functional tool that can be used to measure the wear limit on brake drums, or measure the diameter of the drum and then set the shoe position prior to drum re-fitting.
Features and Benefits
• Drum size range: 160mm - 400mm.
• Metric and Imperial scale
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341055028 |
ECLASS Code | 21049090 |
MFR Part No. | 5502 |
Product Type | Brake Gauges |
UNSPSC Code | 27141001 |