£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
A set of 5 brake fixing impact bit sockets designed to suit the most commonly used brake disc and drum holding screws. The 3/8"D, 40mm long socket bits cover Hex 5 & 6mm; Torx® T30, T40, T50.
Features and Benefits
• Manufactured from impact grade chrome vanadium with black phosphate finish
Typical Applications
• 5mm Hex: Saab, Vauxhall
• 6mm Hex: BMW
• T30: Fiat, Honda, Mercedes-Benz, PSA
• T40: Hyundai, Kia, Mazda, Mercedes-Benz, Renault
• T50: BMW, MINI
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341082864 |
ECLASS Code | 21049090 |
MFR Part No. | 8286 |
Product Type | Brake Fittings |
UNSPSC Code | 27141001 |