noscriptLaser Tools Brake Flaring Tool Set 4.75, 5, 6mm 6950 | Cromwell Tools

Laser Tools

Brake Flaring Tool Set 4.75, 5, 6mm

SKU:

LSR5030631H

MPN:

6950

£167.00

Ex VAT

£200.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This brake flaring tool set supplies everything necessary to replace and create new brake pipes, including a triangle head brake flaring tool for 4.75mm, 5mm and 6mm brake pipes, a pipe bender, a cutter and plastic coating removing tool.


    Features and Benefits
    • The set includes a 3-in-1 pipe bender for 3, 4.75 and 6mm pipes, as well as a set of DIN punches designed for common brake pipe diameters, 4.75, 5 and 6mm
    • Heavy duty triangle head for creating DIN single flares in copper and cupro-nickel brake pipes, designed for on and off vehicle use
    • Complete kit includes: DIN flaring tool, pipe cutter, pipe bender, plastic coating removal tool and punch grease


    Typical Applications
    • Designed for removing and creating new brake pipes, on and off of vehicles


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    ECLASS Code

    21049090

    MFR Part No.

    6950

    Number of Pieces

    8

    Product Type

    Brake Pipe Flaring Tool

    UNSPSC Code

    27141001

    Weight

    2160g