£167.00
Ex VAT
£200.40
Inc VAT
Product Details
Product Specification
Product Documents
Brake flaring tool set with triangle heads for brake pipes with diameters of 4.75mm, 5mm, and 6mm. A complete brake pipe replacement kit that includes a pipe bender, cutter, and plastic coating removal tool as well as a tri-head flaring tool. For safe, convenient storage, the item comes in a fitted, heavy-gauge steel case.
Features and Benefits
• Hand-held brake pipe flaring tool designed for on or off vehicle use, ideal for restricted areas.
• Heavy duty tri-head for forming DIN single flares in copper & cupro-nickel brake pipes.
• Set of DIN punches designed for common brake pipe diameters: 4.75, 5, 6mm.3-in-1 pipe bender for 3, 4.75, 6mm (1/8"", 3/16"", 1/4"") pipes.
• Complete kit includes: DIN flaring tool, pipe cutter, pipe bender, plastic coating removal tool & punch grease.
Typical Applications
• Automotive
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6950 |
Number of Pieces | 8 |
Product Type | Brake Pipe Flaring Tool |
UNSPSC Code | 27141001 |