£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
An essential tool for your brakes, it allows regular safety checks on the percentage of water in the brake fluid.
Features and Benefits
• Colour coded LEDs show level of water
• Green: Battery OK - No water found
• Yellow: Less than 1% water - No action necessary
• Yellow/Yellow: 2% Water found - Check regularly
• Yellow/Yellow/Red: 3% Water found - Change brake fluid
• Yellow/Yellow/Red/Red: 4% Water found - brake fluid should be changed immediately
• Suitable for Dot 3, Dot 4, Dot 5.1
• Not suitable for silicone based Dot 5
• Requires 1 x AAA battery (included)
• CE & UKCA compliant
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 4875 |
Product Type | Brake Fluid Tester |
UNSPSC Code | 27141001 |