£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
This brake gauge set helps to identify brake lining that may need attention using a colour coded system like traffic lights. Green for Go - 8mm 10mm 12mm. Yellow for Caution - 4mm 5mm 6mm. Red for Stop and replace - 2mm 3mm. Always consult Manufacturers recommended measurements.
Features and Benefits
• Colour coded Metal thickness gauge set
• Green - 8/10/12mm
• Yellow - 4/5/6mm
• Red - 2mm/3mm
• Identify brake linings that may need attention
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341049324 |
ECLASS Code | 21049090 |
MFR Part No. | 4932 |
Number of Pieces | 8 |
Product Type | Brake Gauges |
UNSPSC Code | 27141001 |