£174.00
Ex VAT
£208.80
Inc VAT
Product Details
Product Specification
Brake master cylinder cap kit suitable for most brake pressure brake bleeders
Features and Benefits
• Adaptors cover 90% of current master cylinder reservoirs
• Can be used with LSR5035629B. Applications include: European, American and Asian vehicles
• 2x Universal Cap assembly for Diameters: 47 - 85.5mm & 29 - 55mm with hooks chain & bracket
• 8 x Caps: Nissan bayonet 34.5 - 53.5mm, Euro cap 42 - 57.5mm, Chrysler, Jeep 3 point bayonet 43.5 - 49mm Cap & blank, GM 49.5 - 66.5mm, Hyundai, Mitsubishi, Subaru, Ford & Chrysler 50.7 - 57mm, Honda 56 - 79.5mm, Honda 74 - 93mm
• 1x 41mm adaptor with lock clamp for Toyota and Lexus models
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341071011 |
ECLASS Code | 21049090 |
MFR Part No. | 7101 |
Tool Material | Plastic |
UNSPSC Code | 27141001 |