£8.49
Ex VAT
£10.19
Inc VAT
Product Details
Product Specification
Product Documents
This brake pad thickness gauge is a handy essential when carrying out MOT's and general servicing of vehicles. The tool is colour coded in a traffic light system, allowing mechanics or vehicle engineers to check and demonstrate the thickness of brake pad material and ensure automobiles are safe on the road.
Features and Benefits
• The sizes come in three different colours as follows to represent different levels of thickness and safety: green - 8, 10 and 12mm, yellow - 4, 5 and 6mm, and red - 2 and 3mm
• Plastic construction for durability
Typical Applications
• Designed for monitoring and checking wear on brake linings
Attribute | Value |
---|---|
Additional Features | Colour coded for different thicknesses |
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 5848 |
Number of Pieces | 8 |
Overall Length | 202mm |
Product Type | Brake Pad |
Tool Material | Plastic |
UNSPSC Code | 27141001 |
Weight | 80g |