£43.99
Ex VAT
£52.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed to be used to separate the ball end of the brake pedal push rod from the plastic brake pedal used on VAG vehicles.
Features and Benefits
• Separates the brake servo push rod from the brake pedal when replacing the servo and master cylinder
• Durable, manufactured from Chrome Molybdenum
Typical Applications
• VAG vehicles
Standards
• Equivalent to OEM T40024
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341069445 |
ECLASS Code | 21049090 |
MFR Part No. | 6944 |
Number of Pieces | 1 |
Overall Length | 488mm |
Product Type | Brake Pedal Pushrod |
Tool Material | Chrome Molybdenum |
UNSPSC Code | 27141001 |
Weight | 480g |