£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Designed to fit standard brake pipes up to 5mm diameter, this hand held pipe bender is twin ended offering the choice of two bend profiles - tight and open radius. It is also manufactured from durable one piece chrome molybdenum with a chrome plate finish. Can be used by hand or bench mounted via the central 6mm hex slot. A simple design for bending pipe without risk of kinking.
Features and Benefits
• A simple pipe bender designed for brake pipe fabrication work
• Profile gives two bend options - tight & open radius bends
• For use with standard 5mm brake pipe
• Manufactured from chrome molybdenum with a chrome plate finish for durability
• Tool size: 120mm x 45mm
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341068295 |
ECLASS Code | 21049090 |
MFR Part No. | 6829 |
Product Type | Pipe Bender |
UNSPSC Code | 27141001 |