£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
Product Documents
The brake pipe coating removal tool neatly removes the plastic nylon finish off brake pipes. Designed to take the brake pipe back to the bare metal so that flares can be formed correctly.
Features and Benefits
• Adjustable cutter head for the safe, fast removal of brake pipe coatings
• Large, knurled adjustment knob for precision set-up
Typical Applications
• VAG and GM vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 6949 |
Number of Pieces | 1 |
Product Type | Brake Pipe Coating |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 100g |