noscriptLaser Tools BRAKE PIPE CORROSION TOOL 400MM 7777 | Cromwell Tools

Laser Tools

BRAKE PIPE CORROSION TOOL 400MM

SKU:

LSR5037777T

MPN:

7777

£13.99

Ex VAT

£16.79

Inc VAT

AVAILABLE TO ORDER

    Product Details

    A specialist tool that safely removes dirt and corrosion from brake pipes before inspection. Extended length (400mm), with 30° angled head for inspecting hard to reach areas. The curvature of the two scraper notches matches the brake pipe diameter to avoid damaging the pipes whilst scraping. A unique, patented design that enables the user to inspect brake pipes easily, ideal for MOT and servicing requirements.


    Features and Benefits
    • Extended length brake pipe corrosion assessment tool, with 30° angled head for hard to reach areas
    • Patented design (GB2390405) features two pipe scraper notches for damage-free scraping
    • Essential for service maintenance and pre-MOT inspection
    • Total tool length: 400mm; with ergonomic soft grip handle


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341077778

    ECLASS Code

    21049090

    MFR Part No.

    7777

    Product Type

    Brake Pipe Corrosion Tool

    UNSPSC Code

    27141001