£269.00
Ex VAT
£322.80
Inc VAT
Product Details
Product Specification
Brake pipe flaring tool that is used in a bench mount for producing single and double SAE flares. Precision machined dies produce consistent, high quality flares in four common pipe sizes; 3/16", 1/4", 5/16", 3/8". This tool also features a long handle providing increased leverage, with a rubberized comfort grip coating.
Features and Benefits
• Precision, heavy duty tool for professional brake pipe flaring
• The turn key has dies for producing single and double SAE flares in 4.75mm, 3/16"", 1/4"", 5/16"", 3/8""
• The set comprises of 4 sizes of clamping blocks for holding the brake pipes 3/16"" (4.75mm), 1/4"" (6.35mm), 5/16"" (8mm), 3/8"" (9.525mm)
• Designed to be used in conjunction with a bench vice
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341040482 |
ECLASS Code | 21049090 |
MFR Part No. | 4048 |
Product Type | Brake Pipe Flaring Tool |
UNSPSC Code | 27141001 |