noscriptLaser Tools BRAKE PIPE FLARING TOOL 6728 | Cromwell Tools

Laser Tools

BRAKE PIPE FLARING TOOL

SKU:

LSR50367T8B

MPN:

6728

£91.99

Ex VAT

£110.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This dual headed tool is convenient for on-vehicle brake pipe repair and maintenance even when access is restricted. It can be used for creating both DIN single flares and SAE double flares - the flare type is clearly marked for easy identification. A simple to use stop-plug sets the correct length of pipe and the flare is formed by turning the punch into the cast body to compress the pipe end.


    Features and Benefits
    • Hand-held brake pipe flaring tool designed for on or off vehicle use, ideal for restricted areas
    • Dual head for forming SAE double & DIN single flares in copper & cupro-nickel brake pipes
    • Heavy duty cast body & precision engineered dies for consistent, quality flares
    • Kit supplied in EVA foam tray for safe tool storage


    Typical Applications
    • For brake pipe diameters: 4.75mm, 3/16"


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    ECLASS Code

    21049090

    MFR Part No.

    6728

    Product Type

    Brake Pipe Flaring Tool

    UNSPSC Code

    27141001