£57.99
Ex VAT
£69.59
Inc VAT
Product Details
Product Specification
A comprehesive set of brake servicing tools. Including impact quality bit sockets, EU Registered Design punch pins, Go Thru screwdriver and cleaning tools to ensure the brake pads can be replaced quickly and properly.
Features and Benefits
• Contents: 1/4""D impact bit Hex socket: 9 x 20mm (long)
• 3/8""D impact bit Hex sockets: 7, 8mm x 24mm (long); 9 x 50mm (long); 7 x 65mm (long); 7 x 92mm (long); 11 x 100mm (long)
• 3 double punches to assist in the removal of stuck brake pins
• Punch sizes: 3mm, 4.8mm, 5mm
• Pin Punches are EU Registered Design
• Brake caliper cleaning file & cleaning brush
• Go Thru impact screwdriver: Phillips Ph3
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341079192 |
ECLASS Code | 21049090 |
MFR Part No. | 7919 |
Number of Pieces | 13 |
Product Type | Brake Pin Punch |
UNSPSC Code | 27141001 |