£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
Brake piston spreader for retracting the pistons when fitting new brake pads
Features and Benefits
• Helps to prevent damage to pistons.
• Can be used with a T-bar, 1/2""D ratchet or spanner
• Opening: min 12.5mm, max 92.5mm
• Manufactured from steel
Typical Applications
• Suitable for a wide range of ATE, Delco, Bendix & Girling calipers
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341050931 |
ECLASS Code | 21049090 |
MFR Part No. | 5093 |
Product Type | Brake Caliper Spreader |
UNSPSC Code | 27141001 |