£57.49
Ex VAT
£68.99
Inc VAT
Product Details
Product Specification
A disc brake piston spreader with a maximum working range of 88mm.
Features and Benefits
• Suitable for use on quad pistons
• Maximum working range 88mm
• Manufactured from Steel
Typical Applications
• Applications include Mercedes-Benz & BMW
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341051136 |
ECLASS Code | 21049090 |
MFR Part No. | 5113 |
Product Type | Brake Caliper Spreader |
UNSPSC Code | 27141001 |