£33.49
Ex VAT
£40.19
Inc VAT
Product Details
Product Specification
Soft-grip drum brake spring pliers used for re-fitting or installing the brake shoe springs.
Features and Benefits
• For use on light and heavy goods vehicles
• Length 300mm
• Maximum jaw opening 100mm
• One end hooks onto the spring, the other grips onto the lining fastened to the brake shoe
• Used on two brake return spring system
• Soft grip handles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062828 |
ECLASS Code | 21049090 |
MFR Part No. | 6282 |
Overall Length | 300mmmm |
Product Type | Brake Spring Tool |
UNSPSC Code | 27141001 |