£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
For the removal of drum brake return springs
Features and Benefits
• 215mm long.
• Maximum jaw opening 130mm
• Can be used on most car and light commercial drum brakes
• One end grips on the brake lining, the other hooks onto the spring
• Manufactured from Chrome Molybdenum
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062811 |
ECLASS Code | 21049090 |
MFR Part No. | 6281 |
Overall Length | 215mmmm |
Product Type | Brake Spring Tool |
UNSPSC Code | 27141001 |