noscriptLaser Tools Engine & Gearbox Support 5750 | Cromwell Tools

Laser Tools

Engine & Gearbox Support

SKU:

LSR5035750S

MPN:

5750

£249.00

Ex VAT

£298.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Designed for transverse-engine vehicles. This support frame enables secure and stable engine/gearbox support during repair tasks like clutch, gearbox removal or cam belt replacement. It has a fully adjustable frame which ensures precise fits and safety.


    Features and Benefits
    • Adjustable frame for multiple applications (600mm - 930mm)
    • Max load capacity of 400kg
    • Adjustable thrust pins for versatile use (300mm/500mm positions)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341057503

    ECLASS Code

    21049090

    MFR Part No.

    5750

    UNSPSC Code

    27141001