£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
This includes a flaring clamp, die holder, a set of seven dies and a tube cutter - all things necessary to produce male and female flares easily and consistently. The dies are machined to tight tolerances and to grip the pipe tightly to ensure accurate flaring. It can be used either on a vehicle or in a bench vice to cut and flare copper, brass and thin walled aluminium tubing and is ideal for making custom fit replacement brake pipes.
Features and Benefits
• Produces male & female flares
• Die sizes: 3/16"", 1/4"", 5/16"", 3/8"", 7/16"", 1/2"", 5/8""
• Tube cutter, cuts tube diameters from 3 - 30mm & includes spare cutter in the handle
• High quality dies for consistent results
• Produces 45° flares
• Flares copper, brass and thin walled aluminium tubing
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341029432 |
ECLASS Code | 21049090 |
MFR Part No. | 2943 |
Number of Pieces | 10 |
Product Type | Brake Pipe Flaring Tool |
UNSPSC Code | 27141001 |