£34.49
Ex VAT
£41.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Ideal for use on a range of commercial vehicles, the 3/4in. diameter brake caliper wrench is suitable for use with a 3/4in. drive torque wrench for easy application and removal of screw connections.
Features and Benefits
• Finished in corrosion-resistant black phosphate for a prolonged service life
• Engraved with torque conversions for user convenience
• Available in a choice of sizes to suit your needs
Typical Applications
• Automotive
• Assembly and removal of brake caliper screws
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341073411 |
ECLASS Code | 21049090 |
MFR Part No. | 7341 |
Number of Pieces | 1 |
Overall Length | 24mm |
Product Type | Brake Caliper Other |
Tool Material | Steel |
UNSPSC Code | 27141001 |