£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
A comprehensive hydraulic brake flaring tool kit that includes a full set of dies and punches to produce high quality SAE and DIN flares on 4.75mm, 5mm and 6mm pipes. The patented design uses a T-handled hydraulic ram to deliver plenty of power for consistent results on steel, coated steel, cupro-nickel and copper pipes. The compact, hand-held design can be used in-situ on the vehicle to quickly produce high quality flares.
Features and Benefits
• Professional quality metric flaring tool
• Produces high quality pipe flares on-vehicle
• Hydraulic power ideal for flaring steel brake pipes, as well as aluminium, steel, copper & cupro-nickel.
• Creates high quality SAE & DIN single & double flares
• Patented design
• Set comes in a robust steel storage case
Typical Applications
• For use on 4.75, 5, 6mm pipe
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341049386 |
ECLASS Code | 21049090 |
MFR Part No. | 4938 |
Product Type | Brake Pipe Flaring Tool |
UNSPSC Code | 27141001 |