£93.49
Ex VAT
£112.19
Inc VAT
Product Details
Product Specification
A manual brake bleeder which can be used with most brake master cylinder reservoirs with a Euro Adapter (reservoir neck 44mm). Perform a quick and effective task with an easy to pump action and visual gauge, using minimal effort.
Features and Benefits
• 2L capacity tank
• One way syphoning method
• Operating pressure 10psi; maximum pressure rating 30psi
• Quick connector and pressure release valve
• Pressure gauge 0 - 70psi (0 - 5 bar)
Typical Applications
• Can be used to syphon most brake master cylinder reservoirs
• Adapter supplied for European vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341048327 |
ECLASS Code | 21049090 |
Includes | European vehicle adapter |
MFR Part No. | 4832 |
Number of Pieces | 1 |
Product Type | Brake & Clutch Bleeder - Hand Operated |
Tool Material | Plastic |
UNSPSC Code | 27141001 |