£119.00
Ex VAT
£142.80
Inc VAT
Product Details
Product Specification
A comprehensive DTI (Dial Test indicator) gauge set, designed to be used for the accurate measurement of engine, brake and machine components. Accurate measurement of camshaft position, shaft alignment, disc and flywheel warpage etc. is critical in the automotive and engineering industries. The switchable magnetic base allows the stand to be magnetically secured to any iron or steel surface and the articulated mounting post gives a wide range of adjustment to ensure the DTI gauges can be held securely at almost any angle.
Features and Benefits
• 2 Dial Test Indicators with magnetic stand
• 1 x Dial Test Indicator: Size 60mm, diameter 0 - 10 x 0.01mm
• 1 x Dial Test Indicator: Size 30mm, diameter 0 - 0.8 x 0.01mm
• High strength, switchable magnet combined with shallow Vee base to allow attachment to both flat and curved surfaces
• Supplied in blow mould storage case
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341076870 |
ECLASS Code | 21049090 |
MFR Part No. | 7687 |
Product Type | Brake Gauges |
UNSPSC Code | 27141001 |