£19.99
Ex VAT
£23.99
Inc VAT
Product Details
Product Specification
Brake piston remover used for caliper maintenance
Features and Benefits
• Size range: 16.5mm - 39mm
• Soft grip handles with locking bar
• Knurled head for extra grip
Typical Applications
• Remove the piston from the brake caliper
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062125 |
ECLASS Code | 21049090 |
MFR Part No. | 6212 |
Product Type | Brake Caliper |
UNSPSC Code | 27141001 |