noscriptLaser Tools ONE MAN BRAKE BLEED VALVE 7700 | Cromwell Tools

Laser Tools

ONE MAN BRAKE BLEED VALVE

SKU:

LSR5037700B

MPN:

7700

£18.49

Ex VAT

£22.19

Inc VAT

IN STOCK (2)

    Product Details

    When pressure bleeding brakes and clutch hydraulic systems, it is essential to prevent fluid and air being pulled back into the system via the bleed nipple when the pedal or lever is released. The Laser One Man Bleed Valve allows a single person to perform the task without closing the nipple between pumps.


    Features and Benefits
    • Ideal for bleeding motorcycle brake and clutch hydraulic systems
    • One way inline brake bleed valve allows bleeding to be done without closing the nipple between pumps
    • Bleed valve allows one person to perform brake and clutch bleeding without closing the nipple between pumps
    • For use on all types of vehicles including cars, vans and motorcycles


    Typical Applications
    • Bleeding brakes


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341077006

    ECLASS Code

    21049090

    MFR Part No.

    7700

    Number of Pieces

    1

    Product Type

    Brake & Clutch Bleeder - Hand Operated

    Tool Material

    Plastic

    UNSPSC Code

    27141001