noscriptLaser Tools PIPE BENDER 3 - 6MM 4919 | Cromwell Tools

Laser Tools

PIPE BENDER 3 - 6MM

SKU:

LSR5034919B

MPN:

4919

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (1)

    Product Details

    This pipe bender has a tool head with a flat retaining bar to hold the pipe in place whilst the lower lever pulls the pipe down to form the bend, allowing to bend brake pipes with ease. There are three different groove channel sizes (3mm, 4.75mm and 6mm) to prevent twisting of the pipe whilst bending.


    Features and Benefits
    • Compact lever style pipe bender for creating smooth 45° & 90° bends
    • 3 channel head designed for small pipe diameters: 3, 4.75, 6mm (1/8"", 3/16"", 1/4"")
    • Ribbed aluminium body for lightness and strength with a durable powder coated finish
    • Compact design (total tool length: 140mm), ideal for controlled bending of smaller diameter pipes
    • Pipe bender for larger diameter pipes (6 - 10mm) available, LSR5033483B


    Typical Applications
    • Suitable for use on aluminium, steel, copper & cupro-nickel tubing


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341049195

    ECLASS Code

    21049090

    MFR Part No.

    4919

    Product Type

    Pipe Bender

    UNSPSC Code

    27141001