noscriptLaser Tools PIPE BENDER 6 - 10MM 3483 | Cromwell Tools

Laser Tools

PIPE BENDER 6 - 10MM

SKU:

LSR5033483B

MPN:

3483

£25.79

Ex VAT

£30.95

Inc VAT

AVAILABLE TO ORDER

    Product Details

    This lever style pipe bender is designed to bend 6mm, 8mm and 10mm tubes (including brake pipes) with ease. A retaining latch on the former head holds the pipe in place whilst the lower shoe handle pulls down to form the bend. Clear side markings provide a useful visual guide for making 45° and 90° bends. Features a choice of guide grooves in three different sizes (6mm, 8mm, 10mm) that hold the pipe in place whilst bending.


    Features and Benefits
    • Lever style pipe bender for creating smooth 45° & 90° bends
    • 3 channel head designed for pipe diameters: 6, 8, 10mm
    • Ribbed aluminium body for lightness and strength with a durable powder coated finish
    • 190mm long handles provide increased bending leverage


    Typical Applications
    • Suitable for use on aluminium, steel, copper & cupro-nickel tubing


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341034832

    ECLASS Code

    21049090

    MFR Part No.

    3739

    Product Type

    Pipe Bender

    UNSPSC Code

    27141001