£23.99
Ex VAT
£28.79
Inc VAT
Product Details
Product Specification
This double-ended reamer can deburr internal diameters from 3mm to 12mm and external diameters from 4mm to 14mm.
Features and Benefits
• Internal/external deburring in one double-ended tool
• Size range: internal 3 - 12mm; external 4 - 14mm
• Effective on copper, brass, steel, plastics
• Retractable countersink blade for convenient pocket storage
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 5411 |
Product Type | Pipe Deburrer |
UNSPSC Code | 27141001 |