£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
A reamer set complete with T-bar handle in 1/4"D. Includes 4 popular sized reamers.
Features and Benefits
• Reamer sizes: 14dia x 32.5 x 42.6mm long, 15dia x 23mm x 33.5mm long, 18dia x 23mm x 31.5mm long, 18dia x 35mm x 42.7mm long
• Removes dirt, dust and rust ensuring a perfect fit
• Complete with T Bar Handle 125mm x 1/4""D
• Manufactured from Chrome Vanadium and HSS steel
Typical Applications
• Suitable for Volkswagen, Audi, Fiat, Skoda, Seat, BMW E36 & 46, Mercedes-Benz A class, Mazda, Toyota, Ford & some PSA vehicles
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341052683 |
ECLASS Code | 21049090 |
MFR Part No. | 5268 |
Product Type | Caliper Wind-Back Tool |
UNSPSC Code | 27141001 |