£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
A 1.2 metre long silicone hose, with inline valve, for use with LSR5036783B and other Laser brake bleeders. Clear/natural colour.
Features and Benefits
•Length: 1.2m
• For use with LSR5036783B and most common brake bleeders
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341068202 |
ECLASS Code | 21049090 |
MFR Part No. | 6820 |
Product Type | Hoses & Tubing |
Tool Material | Silicone |
UNSPSC Code | 27141001 |