noscriptLaser Tools TUBE CUTTER 3 - 28MM 5318 | Cromwell Tools

Laser Tools

TUBE CUTTER 3 - 28MM

SKU:

LSR5035318T

MPN:

5318

£9.79

Ex VAT

£11.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    For a quick and easy pipe cutting and deburring in one tool, this tube cutter can be adjusted to suit a wide range of pipe diameters from 3mm to 28mm (including brake pipes and copper tubing).


    Features and Benefits
    • 2-in-1 tube cutter & reamer for cutting & deburring pipes quickly & easily
    • Tool size 95 x 55mm
    • Heavy duty, large diameter pipe cutter; cuts pipe diameters: 3 - 28mm
    • Cuts copper, cupro-nickel, brass, aluminium and plastic tube
    • Robust steel body with durable powder coated finish
    • Comes with a spare blade supplied in the handle


    Typical Applications
    • Brake maintenance & plumbing


    Product Specification
    Attribute
    Value

    Brand

    Laser Tools

    EAN

    5018341053185

    ECLASS Code

    21049090

    MFR Part No.

    5318

    Product Type

    Pipe Cutter

    UNSPSC Code

    27141001