£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
These specially designed pin punches are suitable for vehicle brake pad pins where the pins are tight fit and the ends are at risk of spreading out (mushrooming) and jamming the caliper.
Features and Benefits
• 3 double punches to assist in the removal of stuck brake pins
• Punch sizes: 3mm, 4.8mm, 5.5mm
• Concaved ended short pin combined with full length extraction pin
• Manufactured from chrome vanadium & plated for corrosion resistance
• EU Registered Design
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341078652 |
ECLASS Code | 21049090 |
MFR Part No. | 7865 |
Number of Pieces | 3 |
Product Type | Brake Pin Punch |
UNSPSC Code | 27141001 |