£7.79
Ex VAT
£9.35
Inc VAT
3 Variations Available
Product Details
Product Specification
A pin punch, particularly suited to use on vehicle brake pad pins where the pins are a tight fit and the ends of pins at risk of spreading out (mushrooming) and jamming in the caliper which can happen when standard flat punches are used.
Features and Benefits
• Double punch to assist in the removal of stuck brake pins
• Concaved ended short pin combined with full length extraction pin
• Manufactured from chrome vanadium & plated for corrosion resistance
• EU Registered Design
Attribute | Value |
---|---|
Additional Features | 5.5mm |
Brand | Laser Tools |
EAN | 5018341078683 |
ECLASS Code | 21049090 |
MFR Part No. | 7868 |
Overall Length | 70mm |
Product Type | Brake Pin Punch |
UNSPSC Code | 27141001 |