£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
Universal brake bleeder adaptor which allows easy bleeding of hydraulic brake systems without the need for a specific cap for the vehicle; with adjustable mounting, it fits most brake fluid reservoirs.
Features and Benefits
• Sealing face from 21mm to 90mm
• For use with LSR5032832B, as well as other similar brake bleeders
• Adjustable retention via chain and threaded hook with wingnut
• Universal use
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341060367 |
ECLASS Code | 21049090 |
MFR Part No. | 6036 |
Product Type | Brake Bleeder Adapter |
Tool Material | Plastic |
UNSPSC Code | 27141001 |