£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
A lightweight, easy to carry pneumatic brake bleeder with automatic cut off.
Features and Benefits
• Air operated (pneumatic - non spark) 2 litre capacity
• By using vacuum via the bleed nipples there is no requirement for expensive multiple pressure caps
• The manual trigger has a locking mechanism to allow hands free use
• Automatic cut off
• Working pressure: 40 - 170psi (2.8 - 12 bar)
• Includes automatic (hands free) reservoir top up bottle
• 1m silicon hose with universal rubber adaptor
Attribute | Value |
---|---|
Brand | Laser Tools |
EAN | 5018341062859 |
ECLASS Code | 21049090 |
MFR Part No. | 6285 |
Product Type | Brake & Clutch Bleeder - Vacuum |
Tool Material | Plastic |
UNSPSC Code | 27141001 |