£114.00
Ex VAT
£136.80
Inc VAT
Product Details
Product Specification
This vacuum and pressure pump creates and holds a metered vacuum for testing a wide variety of car, van, motorcycle, marine, aircraft and agricultural equipment. Can also be used for one-man brake bleeding.
Features and Benefits
• Vacuum testing applications include: automatic transmission, vacuum reservoirs, air conditioning and heating, heater cores, brake systems including ABS, engine management systems, emission control systems, fuel systems, engine tuning, ignition systems, engine management including cylinder heads, valve stem oil seals, piston ring retainers on diesel engines, wastegates on turbo chargers
• Dual function - vacuum: 0 - 30psi in vacuum (0 to -1 bar), pressure: 0 - 60psi (0 - 4 bar)
• Simply select the air intake control valve on the pump: Out for pressurised systems, In for testing vacuums
Attribute | Value |
---|---|
Brand | Laser Tools |
ECLASS Code | 21049090 |
MFR Part No. | 3752 |
Product Type | Brake & Clutch Bleeder - Vacuum |
Tool Material | Plastic |
UNSPSC Code | 27141001 |