£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
This all-in-one assembly kit is designed specifically for fitting and replacing parking sensors on to plastic bumpers.
Features and Benefits
• Complete kit for seamless fitting or replacement of your parking sensors
• 4 attachment aids to hold the PDC in place during bonding process
Typical Applications
• Suitable for VAG vehicles
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924683 |
ECLASS Code | 21049090 |
Includes | 10.2mm dia HSS Drill Bit 2 centring drifts for the plastic sleeve of PDC retainer - diameters 18.2mm and 17.8mm 2 x Screw Hole Punches - Diameter 18.2mm and 26mm. 4 attachment aids |
Material | Plastic |
MFR Part No. | 92468 |
Product Type | Parking Sensor Kit |
UNSPSC Code | 27140000 |