£277.00
Ex VAT
£332.40
Inc VAT
Product Details
Product Specification
This all-in-one assembly kit is designed specifically for fitting and replacing parking sensors on to plastic bumpers.
Features and Benefits
• Complete kit for seamless fitting or replacement of your parking sensors
• 12 attachment aids to hold the PDC in place during bonding process
Typical Appliations
• Suitable for VAG vehicles
Notes
• Contents include screw hole punches: 18.2mm, 18.4mm, 26mm
Attribute | Value |
---|---|
Brand | Power TEC |
EAN | 5018341924713 |
ECLASS Code | 21049090 |
Includes | 12 x attachment aids to fix the PDC holder during bonding 1 x drill bit, 10.2mm diameter, for drilling plastic 1 x screw hole punch 18.2mm 1 x screw hole punch 18.4mm 1 x screw hole punch 26mm 2 x centering punches |
Material | Plastic |
MFR Part No. | 92471 |
Product Type | Parking Sensor Kit |
UNSPSC Code | 27140000 |