£42.49
Ex VAT
£50.99
Inc VAT
Product Details
Product Specification
70147
This kit is supplied complete with a warning triangle, 0.8kg fire extinguisher c/w bracket, glass hammer with safety knife and a HSE one person travelling first aid kit which all fit neatly into a zip bag.
Attribute | Value |
---|---|
Brand | Medikit |
ECLASS Code | 21049090 |
Includes | (20) Assorted Plasters (2) Adhesive Dressings (7cm x 6cm) (2) Disposable Nitrile Gloves (2) Low Adherent Dressings (10cm x 10cm) (2) Low Adherent Dressings (5cm x 5cm) (2) Medium Dressings (12cm x 12cm) (6) Moist Cleansing Wipes (6) Safety Pins Conforming Bandage (5cm x 4m) Emergency Blanket Fire Extinguisher with Bracket First Aid Guidance Leaflet First Aid Scissors Glass Hammer Large Dressing (18cm x 18cm) Microporous Tape (2.5cm x 9m) Triangular Bandage Warning Triangle |
Material | Assorted |
MFR Part No. | 70147 |
Product Type | Safety Kit |
UNSPSC Code | 27140000 |